Motion
HE6-45TE-96SB
Troughing Equal Idler - CEMA E Rating, 45 ° Angle, 6 in Roll Diameter, 96 in Belt Width
MI ITEM #04028557
MFR #HE6-45TE-96SB
List Price$2,596.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA E Rating, 45 ° Angle, 6 in Roll Diameter, 96 in Belt Width
MI ITEM #04028557
MFR #HE6-45TE-96SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,596.64/each for your price

Overview

Mfr description
HE6-45TE-96SB 1/4 WALL TRGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Equal
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    45 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    108-3/4 in
  • Roller Length
    33.75 in
  • Width Of Mounting Foot Pad
    14-1/2 in
  • Roller Height
    35-11/16 in
  • Distance Between Mounting Holes
    105 in
  • Distance Between Roller Ends
    82-5/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    402.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text