Motion
HE7-20TESA-84SB
Self-Aligning Equal Troughing Idler - CEMA E Rating, 20 ° Angle, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #04028639
MFR #HE7-20TESA-84SB
List Price$3,870.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Equal Troughing Idler - CEMA E Rating, 20 ° Angle, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #04028639
MFR #HE7-20TESA-84SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,870.37/each for your price

Overview

Mfr description
HE7-20TESA-84SB 1/4 WALL SA TRGHING IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Self-Aligner Equal Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    95-1/2 in
  • Roller Length
    29-3/4 in
  • Roller Height
    23-1/8 in
  • Distance Between Mounting Holes
    93 in
  • Distance Between Roller Ends
    87-9/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    459.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text