Motion
DE6-20TIS-54SB
TIS Slider Impact Bed - CEMA D Rated, 20 ° Angle, 54 in Belt Width, 6 in Roll Dia., 19.25 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04028829
MFR #DE6-20TIS-54SB
List Price$28,428.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIS Slider Impact Bed - CEMA D Rated, 20 ° Angle, 54 in Belt Width, 6 in Roll Dia., 19.25 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04028829
MFR #DE6-20TIS-54SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,428.90/each for your price

Overview

Mfr description
DE6-20TIS-54SB E ROLLS IMPACT SYSTEM
  • Multiple action shock absorption to extend the life of your belt
  • Center rolls with tapered discs give increased impact absorption
  • 1/2” thick UHMW for skirt board sealing
  • Manufactured using heavy 1/2” steel plate construction
  • Reinforced frames for increased strength
  • Fold-down wings for ease of maintenance
  • Lift strap helps guide rolls into position
  • Available in 2’ and 5’ lengths
  • Available in Channel Mount version

Specifications

  • Product Types
    TIS Impact Bed
  • CEMA Rating
    CEMA D
  • Angle
    20 °
  • Belt Width
    54 in
  • Roll Diameter
    6 in
  • Roller Length
    19.25 in
  • Overall Length
    60 in
  • Distance Between Mounting Holes
    63 in
  • Type Of Bearing
    Sealed Ball Bearing
  • Series
    Impact System
  • Additional Details
    PPI True Impact System (TIS) solves the problem of sealing the skirt boards and the high impact upon the belt
  • Weight
    1437.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text