Motion
D5-20EZR-48-5
EZR Slider Impact Bed - CEMA D Rated, 20 ° Angle, 48 in Belt Width, 60 in OAL, Sealed Ball Bearing
Mi Item #04028874
MFR #D5-20EZR-48-5
Price$16,844.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZR Slider Impact Bed - CEMA D Rated, 20 ° Angle, 48 in Belt Width, 60 in OAL, Sealed Ball Bearing
Mi Item #04028874
MFR #D5-20EZR-48-5

Mfr description
D5-20EZR-48-5 5' EZ RAIL SLIDER 48
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,844.60/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Length
    60 in
  • Weight
    768.00 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • Additional Details
    The EZR is a light duty slider bed that can be used in the loading zone and beyond providing continuous support throughout the trough
  • CEMA Rating
    CEMA D
  • Product Types
    EZR Impact Bed
  • Series
    Impact System
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)