Motion
D5-35EZS-54SB-3
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 54 in Belt Width, 5 in Roll Dia., 19.75 in Roller Length, 36 in OAL, Sealed Ball Bearing
Mi Item #04028923
MFR #D5-35EZS-54SB-3
Price$10,686.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 54 in Belt Width, 5 in Roll Dia., 19.75 in Roller Length, 36 in OAL, Sealed Ball Bearing
Mi Item #04028923
MFR #D5-35EZS-54SB-3

Mfr description
D5-35EZS-54SB-3 5' 3FRAME EZ SLIDER 54
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,686.87/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Length
    36 in
  • Roll Diameter
    5 in
  • Roller Length
    19.75 in
  • Weight
    534.00 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • Additional Details
    For applications beyond the loading zone, the EZS has steel idler rolls in the center position providing excellent load support.
  • CEMA Rating
    CEMA D
  • Product Types
    EZS Impact Bed
  • Series
    Impact System
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)