Motion
D6-35EZS-48SB-3
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 48 in Belt Width, 6 in Roll Dia., 17.625 in Roller Length, 36 in OAL, Sealed Ball Bearing
MI ITEM #04029046
MFR #D6-35EZS-48SB-3
List Price$9,831.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 48 in Belt Width, 6 in Roll Dia., 17.625 in Roller Length, 36 in OAL, Sealed Ball Bearing
MI ITEM #04029046
MFR #D6-35EZS-48SB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,831.47/each for your price

Overview

Mfr description
D6-35EZS-48SB-3 5' 3FRAME EZ SLIDER 48
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
  • Available for all belt widths
  • Standard dimensions - lines up with standard PPI Idlers

Specifications

  • Product Types
    EZS Impact Bed
  • CEMA Rating
    CEMA D
  • Angle
    35 °
  • Belt Width
    48 in
  • Roll Diameter
    6 in
  • Roller Length
    17.625 in
  • Overall Length
    36 in
  • Distance Between Mounting Holes
    57 in
  • Width Of Mounting Foot Pad
    12 in
  • Type Of Bearing
    Sealed Ball Bearing
  • Series
    Impact System
  • Additional Details
    For applications beyond the loading zone, the EZS has steel idler rolls in the center position providing excellent load support.
  • Weight
    486.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text