Motion
D6-35EZS-60SB-3
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 60 in Belt Width, 6 in Roll Dia., 21.75 in Roller Length, 36 in OAL, Sealed Ball Bearing
Mi Item #04029048
MFR #D6-35EZS-60SB-3
Price$13,384.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZS Slider Impact Bed - CEMA D Rated, 35 ° Angle, 60 in Belt Width, 6 in Roll Dia., 21.75 in Roller Length, 36 in OAL, Sealed Ball Bearing
Mi Item #04029048
MFR #D6-35EZS-60SB-3

Mfr description
D6-35EZS-60SB-3 5' 3FRAME EZ SLIDER 60
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,384.51/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Length
    36 in
  • Roll Diameter
    6 in
  • Roller Length
    21.75 in
  • Weight
    676.00 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • Additional Details
    For applications beyond the loading zone, the EZS has steel idler rolls in the center position providing excellent load support.
  • CEMA Rating
    CEMA D
  • Product Types
    EZS Impact Bed
  • Series
    Impact System
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)