Specifications
Dimensions
- Belt Width72.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeTrougher Impact
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees35 °
- Type Of BearingSealed Ball Bearing
Overview
Mfr description
D6-35TISZ-72SB 2' IMPACT SYSTEM