Motion
E6-35EZR-72-5
EZR Slider Impact Bed - CEMA D Rated, 35 ° Angle, 72 in Belt Width, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029168
MFR #E6-35EZR-72-5
Price$30,022.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZR Slider Impact Bed - CEMA D Rated, 35 ° Angle, 72 in Belt Width, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029168
MFR #E6-35EZR-72-5

Mfr description
E6-35EZR-72-5 5' EZ RAIL SLIDER 72
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,022.63/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Length
    60 in
  • Weight
    2028.00 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • Additional Details
    The EZR is a light duty slider bed that can be used in the loading zone and beyond providing continuous support throughout the trough
  • CEMA Rating
    CEMA D
  • Product Types
    EZR Impact Bed
  • Series
    Impact System
  • Type Of Bearing
    Sealed Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)