1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E6-35TES-84
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 84.0000 in Belt Width
MI ITEM #
04029183
MFR #
E6-35TES-84
Price
$3,529.83
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER E6-35TES-84
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E6-35TES-84
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 84.0000 in Belt Width
MI ITEM #
04029183
MFR #
E6-35TES-84
Mfr description
E6-35TES-84 EZ SLIDER ASSY 84
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,529
.83
/each
Add to Cart
Specifications
Dimensions
Belt
Width
84.0000 in
Roll
Diameter
6.0000 in
Details
CEMA Rating
CEMA E
Idler Type
Trougher Equal
Trough Angle Degrees
35 °
Type Of Bearing
Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items