Motion
E7P20EZI72SB-5
EZI Slider Impact Bed - CEMA D Rated, 20 ° Angle, 81 in Belt Width, 7 in Roll Dia., 25.75 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029218
MFR #E7P20EZI72SB-5
List Price$26,002.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZI Slider Impact Bed - CEMA D Rated, 20 ° Angle, 81 in Belt Width, 7 in Roll Dia., 25.75 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029218
MFR #E7P20EZI72SB-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,002.10/each for your price

Overview

Mfr description
E7-20EZI-72SB-5 5' IMPACT EZ SLIDER 72
  • EZ Slider uses standard impact idler frames
  • Seals skirt boards in the loading zone
  • Impact rolls in center position on the EZI improve impact absorption
  • Available for all belt widths
  • Standard dimensions - lines up with standard PPI Idlers

Specifications

  • Product Types
    EZI Impact Bed
  • CEMA Rating
    CEMA D
  • Angle
    20 °
  • Belt Width
    81 in
  • Roll Diameter
    7 in
  • Roller Length
    25.75 in
  • Overall Length
    60 in
  • Distance Between Mounting Holes
    81 in
  • Width Of Mounting Foot Pad
    12 in
  • Type Of Bearing
    Sealed Ball Bearing
  • Series
    Impact System
  • Additional Details
    The EZI is equipped with rubber disc rolls that provide impact absorption for light to medium duty loads
  • Weight
    1885.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text