Motion
XE7-35TIS-42SB
TIS Slider Impact Bed - CEMA E Rated, 35 ° Angle, 42 in Belt Width, 7 in Roll Dia., 15 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029354
MFR #XE7-35TIS-42SB
Price$31,804.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIS Slider Impact Bed - CEMA E Rated, 35 ° Angle, 42 in Belt Width, 7 in Roll Dia., 15 in Roller Length, 60 in OAL, Sealed Ball Bearing
MI ITEM #04029354
MFR #XE7-35TIS-42SB

Mfr description
XE7-35TIS-42SB HVYDUTY IMPACT SYSTEM
  • Multiple action shock absorption to extend the life of your belt
  • Center rolls with tapered discs give increased impact absorption
  • 1/2” thick UHMW for skirt board sealing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,804.98/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Length
    60 in
  • Roll Diameter
    7 in
  • Roller Length
    15 in
  • Weight
    1343.00 lbs

Details

  • Additional Details
    PPI True Impact System (TIS) solves the problem of sealing the skirt boards and the high impact upon the belt
  • CEMA Rating
    CEMA E
  • Product Types
    TIS Impact Bed
  • Series
    Impact System
  • Type Of Bearing
    Sealed Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)