Motion
PLD-108 X 24
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 24.0000 in Travel, 38.0000 in Bolt Center, 39.5000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #04029365
MFR #PLD-108 X 24
Your Price$281.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 24.0000 in Travel, 38.0000 in Bolt Center, 39.5000 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #04029365
MFR #PLD-108 X 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.09/each(List $407.59)

Overview

Mfr description
PLD-108X24 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    38.0000 in
  • Overall Length
  • Overall Height
    2.7500 in
  • Series
    PLD
  • Rod Diameter
    3/4 in
  • Base Width
  • Ppi Bearing Series To Suit
    TYPE E 1-7/16 in; SCM 1-3/16 to 1-7/16 in
  • Dodge Bearing Series To Suit
    SC, SY 1-1/16 to 1-3/4 in; SCM, SYM 1 to 1-5/8 in; S-2000 1-1/8 to 1-3/4 in; TYPE E 1-3/8 to 1-11/16 in
  • Linkbelt Bearing Series To Suit
    22400 1-7/16 to 1-3/4 in
  • Weight
    19 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text