1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PLD-200 X 30
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.7500 in Bolt Center, 46.2500 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #
04029368
MFR #
PLD-200 X 30
List Price
$565.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PLD-200 X 30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PLD-200 X 30
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.7500 in Bolt Center, 46.2500 in Length, 2.7500 in Height, 3.5000 in Base Width
MI ITEM #
04029368
MFR #
PLD-200 X 30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$565.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PLD-200X30 TAKE-UP FRAME
Specifications
Frame Type
Saddle Mount
Travel
30.0000 in
Bolt Center To Center Length
44.7500 in
Overall Length
46.2500 in
Overall Height
2.7500 in
Base Width
3.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data