Motion
PLD-300 X 24
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 43.5000 in Bolt Center, 45.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #04029374
MFR #PLD-300 X 24
Price$826.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 43.5000 in Bolt Center, 45.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #04029374
MFR #PLD-300 X 24

Mfr description
PLD-300X24 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.63/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    43.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    45.2500 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)