Motion
PMD-100 X 12
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 23.5000 in Bolt Center, 25.0000 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #04029383
MFR #PMD-100 X 12
Your Price$341.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 23.5000 in Bolt Center, 25.0000 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #04029383
MFR #PMD-100 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.23/each(List $392.41)

Overview

Mfr description
PMD-100X12 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    23.5000 in
  • Overall Length
  • Overall Height
    2.7500 in
  • Series
    PMD
  • Rod Diameter
    3/4 in
  • Base Width
  • Dodge Bearing Series To Suit
    SC 1/2 to 1 in
  • Linkbelt Bearing Series To Suit
    22400 1 to 1-1/4 in
  • Weight
    16 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text