1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PMD-100 X 6
Pillow Block Take-Up Frame - Saddle Mount Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #
04029385
MFR #
PMD-100 X 6
List Price
$359.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PMD-100 X 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PMD-100 X 6
Pillow Block Take-Up Frame - Saddle Mount Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #
04029385
MFR #
PMD-100 X 6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$359.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PMD-100X6 TAKE-UP FRAME
Specifications
Frame Type
Saddle Mount
Travel
6.0000 in
Bolt Center To Center Length
18.0000 in
Overall Length
19.5000 in
Overall Height
2.7500 in
Base Width
3.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data