Overview
Mfr description
PMD-108X12 TAKE-UP FRAME
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length23.5000 in
- Overall Length
- Overall Height2.7500 in
- SeriesPMD
- Rod Diameter3/4 in
- Base Width
- Ppi Bearing Series To SuitTYPE E 1-7/16 in; PSCM 1-3/16 to 1-7/16 in
- Dodge Bearing Series To SuitSC 1-1/16 to 1-3/4 in; SCM 1 to 1-5/8 in; S-2000 1-3/8 to 1-3/4 in; TYPE E 1-3/16 to 1-11/16 in
- Linkbelt Bearing Series To Suit22400 1-7/16 to 1-3/4 in
- Weight17 lbs
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data