Motion
PMD-200 X 18
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 18.0000 in Travel, 32.7500 in Bolt Center, 34.2500 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #04029393
MFR #PMD-200 X 18
Your Price$598.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 18.0000 in Travel, 32.7500 in Bolt Center, 34.2500 in Length, 2.7500 in Height, 3.7500 in Base Width
MI ITEM #04029393
MFR #PMD-200 X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$598.13/each(List $717.76)

Overview

Mfr description
PMD-200X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    32.7500 in
  • Overall Length
  • Overall Height
    2.7500 in
  • Series
    PMD
  • Rod Diameter
    3/4 in
  • Base Width
  • Dodge Bearing Series To Suit
    SC 1-5/16 to 2 in; SCM 1-11/16 to 1-3/4 in; S-2000 1-15/16 to 2 in
  • Linkbelt Bearing Series To Suit
    22400 1-15/16 to 2 in
  • Weight
    23 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text