Motion
PMD-200 X 30
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.7500 in Bolt Center, 46.2500 in Length, 2.7500 in Height, 3.7500 in Base Width
Mi Item #04029395
MFR #PMD-200 X 30
Price$883.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 30.0000 in Travel, 44.7500 in Bolt Center, 46.2500 in Length, 2.7500 in Height, 3.7500 in Base Width
Mi Item #04029395
MFR #PMD-200 X 30

Mfr description
PMD-200X30 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.13/each

Specifications

Dimensions

  • Base Width  
    3.7500 in
  • Bolt Center To Center Length
    44.7500 in
  • Overall Height
    2.7500 in
  • Overall Length  
    46.2500 in
  • Travel  
    30.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)