Motion
PMD-208 X 12
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
Mi Item #04029397
MFR #PMD-208 X 12
Price$808.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
Mi Item #04029397
MFR #PMD-208 X 12

Mfr description
PMD-208X12 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.19/each

Specifications

Dimensions

  • Base Width  
    4.7500 in
  • Bolt Center To Center Length
    26.7500 in
  • Overall Height
    3.1875 in
  • Overall Length  
    28.2500 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in
  • Weight
    27 lbs

Details

  • Dodge Bearing Series To Suit
    SC 1-5/16 to 2-7/16 in; SCM 1-11/16 to 2-1/4 in; S-2000 1-15/16 to 2-7/16 in; TYPE E 1-3/4 to 2-1/2 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    22400 1-15/16 to 2-1/2 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    TYPE E 1-15/16 to 2-7/16 in; PSCM 1-11/16 to 1-15/16 in
  • Series
    PMD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)