Motion
PMD-208 X 6
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 6.0000 in Travel, 20.5000 in Bolt Center, 22.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
MI ITEM #04029402
MFR #PMD-208 X 6
Your Price$657.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 6.0000 in Travel, 20.5000 in Bolt Center, 22.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
MI ITEM #04029402
MFR #PMD-208 X 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$657.87/each(List $822.34)

Overview

Mfr description
PMD-208X6 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    20.5000 in
  • Overall Length
  • Overall Height
    3.1875 in
  • Series
    PMD
  • Rod Diameter
    3/4 in
  • Base Width
  • Ppi Bearing Series To Suit
    TYPE E 1-15/16 to 2-7/16 in; PSCM 1-11/16 to 1-15/16 in
  • Dodge Bearing Series To Suit
    SC 1-5/16 to 2-7/16 in; SCM 1-11/16 to 2-1/4 in; S-2000 1-15/16 to 2-7/16 in; TYPE E 1-3/4 to 2-1/2 in
  • Linkbelt Bearing Series To Suit
    22400 1-15/16 to 2-1/2 in
  • Weight
    24 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text