Motion
PMD-300 X 18
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #04029404
MFR #PMD-300 X 18
Price$1,182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
Mi Item #04029404
MFR #PMD-300 X 18

Mfr description
PMD-300X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.48/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    37.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    39.2500 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    63 lbs

Details

  • Dodge Bearing Series To Suit
    SC 2-1/2 to 2-11/16 in; SCM 2-7/16 to 3 in; S-2000 2-11/16 to 3-7/16 in; TYPE E 2-11/16 to 3 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    22400 2-11/16 to 3 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    TYPE E 2-15/16 in; PSCM 2-3/16 to 2-7/16 in
  • Series
    PMD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)