Motion
PMD-300 X 42
Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 61.5000 in Bolt Center, 63.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
MI ITEM #04029408
MFR #PMD-300 X 42
Price$1,882.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 61.5000 in Bolt Center, 63.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
MI ITEM #04029408
MFR #PMD-300 X 42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,882.44/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    61.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    63.2500 in
  • Travel  
    42.0000 in

Details

  • Frame Type
    Saddle Mount

Overview

Mfr description
PMD-300X42 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought