Motion
PMD-308 X 12
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 31.5000 in Bolt Center, 33.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
MI ITEM #04029410
MFR #PMD-308 X 12
Your Price$1,123.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PMD Series, Saddle Mount Type, 12.0000 in Travel, 31.5000 in Bolt Center, 33.2500 in Length, 4.1250 in Height, 5.0000 in Base Width
MI ITEM #04029410
MFR #PMD-308 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,123.27/each(List $1,347.92)

Overview

Mfr description
PMD-308X12 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    31.5000 in
  • Overall Length
  • Overall Height
    4.1250 in
  • Series
    PMD
  • Rod Diameter
    1 in
  • Base Width
  • Ppi Bearing Series To Suit
    TYPE E 3-7/16 in; PSCM 2-15/16 to 3-7/16 in
  • Dodge Bearing Series To Suit
    SC 2-15/16 in; SCM 3-3/16 to 3-1/2 in; S-2000 3-15/16 in; TYPE E 3-3/16 to 3-1/2 in
  • Linkbelt Bearing Series To Suit
    22400 3-3/16 to 4 in
  • Weight
    61 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text