Motion
PHD-208 X 12
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #04029418
MFR #PHD-208 X 12
Price$2,076.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #04029418
MFR #PHD-208 X 12

Mfr description
PHD-208X12 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,076.80/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    32.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    35.2500 in
  • Rod Diameter
    1 in
  • Travel  
    12.0000 in
  • Weight
    84 lbs

Details

  • Dodge Bearing Series To Suit
    TYPE E up to 3 in; S-2000 up to 3-1/2 in; SAF-XT/USAF/SAFS/ISAF up to 3 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 3 in; PB22400 up to 3-1/2 in; PB2500 up to 2-15/16 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SAF up to 2-15/16 in; TYPE E up to 2-15/16 in
  • Series
    PHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)