Motion
PHD-208 X 48
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 68.7500 in Bolt Center, 71.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #04029420
MFR #PHD-208 X 48
Price$2,798.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 68.7500 in Bolt Center, 71.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #04029420
MFR #PHD-208 X 48

Mfr description
PHD-208X48 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,798.65/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    68.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    71.2500 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)