1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PHD-308 X 60
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
04029423
MFR #
PHD-308 X 60
List Price
$3,511.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PHD-308 X 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PHD-308 X 60
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
04029423
MFR #
PHD-308 X 60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,511.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHD-308X60 TAKE-UP FRAME
Specifications
Frame Type
Saddle Mount
Travel
60.0000 in
Bolt Center To Center Length
85.2500 in
Overall Length
88.0000 in
Overall Height
7.0000 in
Base Width
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data