Motion
PHD-400 X 60
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #04029425
MFR #PHD-400 X 60
Your Price$4,469.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #04029425
MFR #PHD-400 X 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,469.96/each(List $5,587.45)

Overview

Mfr description
PHD-400X60 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    89.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Series
    PHD
  • Rod Diameter
    1-1/4 in
  • Base Width
  • Ppi Bearing Series To Suit
    SAF up to 4-7/16 in; TYPE E up to 4-15/16 in
  • Dodge Bearing Series To Suit
    TYPE E up to 5 in; S-2000 up to 5 in; SAF-XT/USAF/SAFS/ISAF up to 4-1/2 in
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 5 in; PB22400 up to 5 in; PB2500 up to 5 in
  • Weight
    259 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text