1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PHD-500 X 12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 47.0000 in Bolt Center, 49.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #
04029426
MFR #
PHD-500 X 12
List Price
$10,150.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PHD-500 X 12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PHD-500 X 12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 47.0000 in Bolt Center, 49.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #
04029426
MFR #
PHD-500 X 12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,150.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHD-500X12 TAKE-UP FRAME
Specifications
Frame Type
Saddle Mount
Travel
12.0000 in
Bolt Center To Center Length
47.0000 in
Overall Length
49.5000 in
Overall Height
7.7500 in
Base Width
7.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data