Motion
PHD-600 X 48
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 48.0000 in Travel, 90.2500 in Bolt Center, 93.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
Mi Item #04029431
MFR #PHD-600 X 48
Price$9,213.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 48.0000 in Travel, 90.2500 in Bolt Center, 93.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
Mi Item #04029431
MFR #PHD-600 X 48

Mfr description
PHD-600X48 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,213.09/each

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Bolt Center To Center Length
    90.2500 in
  • Overall Height
    10.2500 in
  • Overall Length  
    93.7500 in
  • Rod Diameter
    2 in
  • Travel  
    48.0000 in
  • Weight
    686 lbs

Details

  • Dodge Bearing Series To Suit
    TYPE E up to 7 in; SAF-XT/USAF/SAFS/ISAF up to 6 in
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SAF up to 5-15/16 in
  • Series
    PHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)