1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PHYD308-2010X12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 43.0000 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #
04029438
MFR #
PHYD308-2010X12
List Price
$3,821.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PHYD308-2010X12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PHYD308-2010X12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 43.0000 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #
04029438
MFR #
PHYD308-2010X12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,821.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHYD308-2010X12 TAKE-UP FRAME
Specifications
Frame Type
Saddle Mount
Travel
12.0000 in
Bolt Center To Center Length
37.2500 in
Overall Length
43.0000 in
Overall Height
7.0000 in
Base Width
7.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data