Motion
PHYD308-2513X12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 43.0000 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #04029444
MFR #PHYD308-2513X12
Price$3,821.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 43.0000 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #04029444
MFR #PHYD308-2513X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,821.21/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    37.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    43.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount

Overview

Mfr description
PHYD308-2513X12 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought