Motion
PHYD400-2513X12
Pillow Block Take-Up Frame - PHYD Series, Saddle Mount Type, 12.0000 in Travel, 41.2500 in Bolt Center, 47.2500 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #04029450
MFR #PHYD400-2513X12
List Price$5,422.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHYD Series, Saddle Mount Type, 12.0000 in Travel, 41.2500 in Bolt Center, 47.2500 in Length, 7.0000 in Height, 7.5000 in Base Width
MI ITEM #04029450
MFR #PHYD400-2513X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,422.99/each for your price

Overview

Mfr description
PHYD400-2513X12 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    41.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Series
    PHYD
  • Rod Diameter
    1-1/4 in
  • Base Width
  • Weight
    195 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text