Motion
PHYD400-2513X18
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 53.2500 in Length, 7.0000 in Height, 7.5000 in Base Width
Mi Item #04029451
MFR #PHYD400-2513X18
Price$5,702.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 53.2500 in Length, 7.0000 in Height, 7.5000 in Base Width
Mi Item #04029451
MFR #PHYD400-2513X18

Mfr description
PHYD400-2513X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,702.76/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    47.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    53.2500 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)