Motion
PHYD500-3217X36
Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 71.0000 in Bolt Center, 78.1250 in Length, 7.7500 in Height, 8.5000 in Base Width
Mi Item #04029467
MFR #PHYD500-3217X36
Price$11,726.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 71.0000 in Bolt Center, 78.1250 in Length, 7.7500 in Height, 8.5000 in Base Width
Mi Item #04029467
MFR #PHYD500-3217X36

Mfr description
PHYD500-3217X36 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,726.42/each

Specifications

Dimensions

  • Base Width  
    8.5000 in
  • Bolt Center To Center Length
    71.0000 in
  • Overall Height
    7.7500 in
  • Overall Length  
    78.1250 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)