Motion
PHYD600-4020X48
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 90.2500 in Bolt Center, 97.7500 in Length, 10.2500 in Height, 10.5000 in Base Width
MI ITEM #04029480
MFR #PHYD600-4020X48
Price$12,322.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 90.2500 in Bolt Center, 97.7500 in Length, 10.2500 in Height, 10.5000 in Base Width
MI ITEM #04029480
MFR #PHYD600-4020X48

Mfr description
PHYD600-4020X48 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,322.61/each

Specifications

Dimensions

  • Base Width  
    10.5000 in
  • Bolt Center To Center Length
    90.2500 in
  • Overall Height
    10.2500 in
  • Overall Length  
    97.7500 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)