Motion
PTA-200X30
Top Angle Take-Up Frame - 30.0000 in Travel, 46.5000 in Length, 3.5000 in Base, 44.5000 in Bolt Center Length
Mi Item #04029487
MFR #PTA-200X30
Price$853.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 30.0000 in Travel, 46.5000 in Length, 3.5000 in Base, 44.5000 in Bolt Center Length
Mi Item #04029487
MFR #PTA-200X30

Mfr description
PTA-200X30 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.63/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    44.5000 in
  • Overall Height
    8.5000 in
  • Overall Length  
    46.5000 in
  • Travel
    30.0000 in

Details

  • Frame Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)