1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PTA-203X12 WESTEC
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #
04029489
MFR #
PTA-203X12 WESTEC
Price
$576.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PTA-203X12 WESTEC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PTA-203X12 WESTEC
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #
04029489
MFR #
PTA-203X12 WESTEC
Mfr description
PTA-203X12W TAKE-UP FRAME WESTEC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$576
.53
/each
Add to Cart
Specifications
Dimensions
Base
Width
3.5000 in
Bolt Center To Center Length
27.5000 in
Overall Height
9.1250 in
Overall
Length
29.5000 in
Travel
12.0000 in
Details
Frame Type
Top Angle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items