Motion
PTA-208 X 30
Top Angle Take-Up Frame - 30.0000 in Travel, 50.5000 in Length, 4.0000 in Base, 46.5000 in Bolt Center Length
Mi Item #04029491
MFR #PTA-208 X 30
Price$828.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 30.0000 in Travel, 50.5000 in Length, 4.0000 in Base, 46.5000 in Bolt Center Length
Mi Item #04029491
MFR #PTA-208 X 30

Mfr description
PTA-208X30 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.56/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    46.5000 in
  • Overall Height
    10.0000 in
  • Overall Length  
    50.5000 in
  • Rod Diameter
    1 in
  • Travel
    30.0000 in
  • Weight
    56 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 2-1/4 to 2-1/2 in; G SC 2-1/4 to 2-7/16 in; GM SCM 2-3/16 to 2-1/4 in; TPHU S-2000 2-3/16 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 2-1/4 to 2-1/2 in
  • Manufacturer Product Page
  • Series
    PTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)