1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PTA-300X24 WESTEC
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #
04029493
MFR #
PTA-300X24 WESTEC
List Price
$1,096.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PTA-300X24 WESTEC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PTA-300X24 WESTEC
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #
04029493
MFR #
PTA-300X24 WESTEC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,096.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PTA-300X24W TAKE-UP FRAME WESTEC
Specifications
Frame Type
Top Angle
Travel
24.0000 in
Overall Length
44.5000 in
Base Width
4.5000 in
Overall Height
11.0000 in
Bolt Center To Center Length
42.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought