Motion
PTA-300X30
Top Angle Take-Up Frame - 30.0000 in Travel, 50.5000 in Length, 4.5000 in Base, 48.5000 in Bolt Center Length
Mi Item #04029494
MFR #PTA-300X30
Price$1,075.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 30.0000 in Travel, 50.5000 in Length, 4.5000 in Base, 48.5000 in Bolt Center Length
Mi Item #04029494
MFR #PTA-300X30

Mfr description
PTA-300X30 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.73/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    48.5000 in
  • Overall Height
    11.0000 in
  • Overall Length  
    50.5000 in
  • Travel
    30.0000 in

Details

  • Frame Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)