Motion
PTA-300X36
Top Angle Take-Up Frame - 36.0000 in Travel, 56.5000 in Length, 4.5000 in Base, 54.5000 in Bolt Center Length
Mi Item #04029495
MFR #PTA-300X36
Price$1,332.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 36.0000 in Travel, 56.5000 in Length, 4.5000 in Base, 54.5000 in Bolt Center Length
Mi Item #04029495
MFR #PTA-300X36

Mfr description
PTA-300X36 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,332.73/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    54.5000 in
  • Overall Height
    11.0000 in
  • Overall Length  
    56.5000 in
  • Rod Diameter
    1 in
  • Travel
    36.0000 in
  • Weight
    71 lbs

Details

  • Dodge Bearing Series To Suit
    TPE/TPK E/K 2-11/16 to 3 in; G SC 2-1/2 to 2-15/16 in; GM SCM 2-7/16 to 2-11/16 in; TPHU S-2000 2-7/16 to 3 in
  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    ETP TYPE E 2-11/16 to 3 in
  • Manufacturer Product Page
  • Series
    PTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)