Motion
PTA-400 X 36
Top Angle Take-Up Frame - 36.0000 in Travel, 62.5000 in Length, 5.5000 in Base, 60.0000 in Bolt Center Length
MI ITEM #04029501
MFR #PTA-400 X 36
Price$1,825.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 36.0000 in Travel, 62.5000 in Length, 5.5000 in Base, 60.0000 in Bolt Center Length
MI ITEM #04029501
MFR #PTA-400 X 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,825.68/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    60.0000 in
  • Overall Height
    14.6875 in
  • Overall Length  
    62.5000 in
  • Travel
    36.0000 in

Details

  • Frame Type
    Top Angle

Overview

Mfr description
PTA-400X36 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought