1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PST-100 X 3
Precision Slide Tbve Take-Up Frame - Slide Tube, 3.0000 in Travel, 8.3125 in Length, 3.6875 in Width, 1.5000 in Height, 3.5625 in Bolt Center Length
MI ITEM #
04029505
MFR #
PST-100 X 3
Price
$333.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PST-100 X 3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PST-100 X 3
Precision Slide Tbve Take-Up Frame - Slide Tube, 3.0000 in Travel, 8.3125 in Length, 3.6875 in Width, 1.5000 in Height, 3.5625 in Bolt Center Length
MI ITEM #
04029505
MFR #
PST-100 X 3
Mfr description
PST-100X3 TAKE-UP FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$333
.40
/each
Add to Cart
Specifications
Dimensions
Base
Width
3.6875 in
Bolt Center To Center Length
3.5625 in
Overall
Height
1.5000 in
Overall
Length
8.3125 in
Travel
3.0000 in
Details
Frame Type
Slide Tube
Manufacturer Catalog Number
PST-100X3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items