Overview
Mfr description
PST-100X9 TAKE-UP FRAME
Specifications
- Frame TypeSlide Tube
- Travel
- Overall Length
- Base Width
- Overall Height
- SeriesPST
- Bolt Center To Center Length11.0625 in
- Rod Diameter5/8 in
- Dodge Bearing Series To SuitSC 1/2 to 1 in
- Manufacturer Catalog NumberPST-100X9
- Manufacturer Product Page
- Linkbelt Bearing Series To SuitU200 1/2 to 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data