Overview
Mfr description
PST-300X30 TAKE-UP FRAME
Specifications
- Frame TypeSlide Tube
- Travel
- Overall Length
- Base Width
- Overall Height
- SeriesPST
- Bolt Center To Center Length33.1250 in
- Rod Diameter1 in
- Dodge Bearing Series To SuitSC 1-1/2 to 2-7/16 in; SCM 1-7/16 to 2-1/4 in; E/K 1-3/8 to 2-3/16 in; S-2000 1-11/16 to 2-3/16 in
- Manufacturer Catalog NumberPST-300X30
- Manufacturer Product Page
- Linkbelt Bearing Series To SuitU200 1-1/2 to 2-7/16 in; U300 7/8 to 17/16 in; 22400 1-5/8 to 2-1/2 in
- Ppi Bearing Series To SuitSCM 1-7/16 to 1-11/16 in; Type E 1-7/16 to 2-3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data