Motion
PST-300 X 36
Precision Slide Tbve Take-Up Frame - Slide Tube, 36.0000 in Travel, 39.1250 in Length, 5.2500 in Width, 2.7500 in Height, 39.1250 in Bolt Center Length
Mi Item #04029513
MFR #PST-300 X 36
Price$949.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Slide Tbve Take-Up Frame - Slide Tube, 36.0000 in Travel, 39.1250 in Length, 5.2500 in Width, 2.7500 in Height, 39.1250 in Bolt Center Length
Mi Item #04029513
MFR #PST-300 X 36

Mfr description
PST-300X36 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.27/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    39.1250 in
  • Overall Height  
    2.7500 in
  • Overall Length  
    39.1250 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Slide Tube
  • Manufacturer Catalog Number
    PST-300X36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)