1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PST-400 X 6
Precision Slide Tbve Take-Up Frame - Slide Tube, 6.0000 in Travel, 23.2500 in Length, 7.5000 in Width, 3.5000 in Height, 14.0000 in Bolt Center Length
MI ITEM #
04029517
MFR #
PST-400 X 6
List Price
$1,243.34
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PST-400 X 6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PST-400 X 6
Precision Slide Tbve Take-Up Frame - Slide Tube, 6.0000 in Travel, 23.2500 in Length, 7.5000 in Width, 3.5000 in Height, 14.0000 in Bolt Center Length
MI ITEM #
04029517
MFR #
PST-400 X 6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,243.34
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PST-400X6 TAKE-UP FRAME
Specifications
Frame Type
Slide Tube
Travel
6.0000 in
Overall Length
23.2500 in
Base Width
7.5000 in
Overall Height
3.5000 in
Bolt Center To Center Length
14.0000 in
Manufacturer Catalog Number
PST-400X6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data