Motion
PST-400 X 9
Precision Slide Tube Take-Up Frame - Slide Tube, 9.0000 in Travel, 26.2500 in Length, 7.5000 in Width, 3.5000 in Height, 17.0000 in Bolt Center Length
MI ITEM #04029518
MFR #PST-400 X 9
Price$1,068.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Slide Tube Take-Up Frame - Slide Tube, 9.0000 in Travel, 26.2500 in Length, 7.5000 in Width, 3.5000 in Height, 17.0000 in Bolt Center Length
MI ITEM #04029518
MFR #PST-400 X 9

Mfr description
PST-400X9 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.16/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    17.0000 in
  • Overall Height  
    3.5000 in
  • Overall Length  
    26.2500 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    9.0000 in

Details

  • Dodge Bearing Series To Suit
    SC 2-1/2 to 2-15/16 in; SCM2-7/16 to 3-1/2 in; E/K 2-1/4 to 3-1/2 in; S-2000 3-7/16 in
  • Frame Type
    Slide Tube
  • Linkbelt Bearing Series To Suit
    U200 2-1/2 to 3-1/2 in; U300 1-1/2 to 2-7/16 in; 22400 3-3/16 to 3-1/2 in
  • Manufacturer Catalog Number
    PST-400X9
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SCM 2-7/16 to 2-15/16 in; Type E 2-7/16 to 3-7/16 in
  • Series
    PST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)